Free Shipping : For every order of $350 or more with the promo code : FREESHIP

FIRST AID KIT ONTARIO TRUCK PLASTIC

898.130020 - UNSPSC 42172001
First Aid Kit Ontario Truck Plastic - 1-5 Workers First Aid Kit Ontario Truck Plastic - 1-5 Workers
First Aid Kit Ontario Truck Plastic - 1-5 Workers

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

3 pieces in stock at Vaughan, ON as of 1:36 PM. Directions. Call: (289) 474-5447

7 pieces in stock at Mississauga, ON as of 1:36 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Case Material Plastic
Region/Province Ontario
Type Truck
Case Width (cm) 21.6 cm
Case Length (cm) 13.7 cm
Case Depth (cm) 7.9 cm
Case Width (in) 8-1/2 in
Case Length (in) 5-3/8 in
Case Depth (in) 3-1/8 in
EAN 4045989885756

Features

General-purpose first aid kit designed for transport vehicles
Contains supplies to treat small and large injuries
Exceeds Ontario’s Occupational Health and Safety Act regulations for workplaces with up to 5 employees per shift
Wall mountable, complete with carrying handle

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-08
Everything I need, and a perfect little kit for the road